Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS4518MTN

Item.#
37743413
Mfr.#
SCS4518MTN
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2019-12-18
Now we ship to...
...see all
Item Feature
Dimension W (mm)
3
Dimensions Y (mm)
14
Dimensions H2(mm)
12
Dimensions M1 (mm)
M6
Inner Diameter B (mm)
45
Material and Processing
Iron (S45C) / electroless nickel plating
Dimensions E (mm)
37.4
Dimensions p (mm)
28
Dimensions H1 (mm)
32.5
Weight (g)
353
Dimensions L (mm)
18
Outside Diameter D (phi mm)
75
Clamping Screw
M8x30
Dimention X (mm)
28