|
One-Piece Shaft Collar SCS1015STN
- Item.#
- 37743447
- Mfr.#
- SCS1015STN
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimension W (mm)
- 1.5
- Dimensions Y (mm)
- 6
- Dimensions H2(mm)
- 7
- Dimensions M1 (mm)
- M4
- Outside Diameter D (phi mm)
- 35
- Dimensions A (mm)
- 10
- Dimensions E (mm)
- 18
- Dimensions p (mm)
- 10
- Dimensions H1 (mm)
- 15
- Weight (g)
- 92
- Dimensions L (mm)
- 15
- Material and Processing
- Stainless steel (SUS304)
- Clamping Screw
- M5x16
- Dimention X (mm)
- 11.5
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought