|
One-Piece Shaft Collar SCS1815STN
- Item.#
- 37743501
- Mfr.#
- SCS1815STN
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimensions H1 (mm)
- 18.5
- Weight (g)
- 136
- Dimensions L (mm)
- 15
- Material and Processing
- Stainless steel (SUS304)
- Dimensions E (mm)
- 25.6
- Dimension W (mm)
- 1.5
- Dimensions Y (mm)
- 8
- Dimensions H2(mm)
- 7
- Dimensions M1 (mm)
- M5
- Outside Diameter D (phi mm)
- 45
- Clamping Screw
- M6x20
- Dimention X (mm)
- 15
- Dimensions p (mm)
- 15
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought