Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS2015STN

Item.#
37743517
Mfr.#
SCS2015STN
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2019-12-11
Now we ship to...
...see all
Item Feature
Dimension W (mm)
1.5
Dimensions Y (mm)
8
Dimensions H2(mm)
9
Dimensions M1 (mm)
M5
Inner Diameter B (mm)
20
Material and Processing
Stainless steel (SUS304)
Dimensions E (mm)
25.6
Dimensions p (mm)
15
Dimensions H1 (mm)
18.5
Weight (g)
129
Dimensions L (mm)
15
Outside Diameter D (phi mm)
45
Clamping Screw
M6x20
Dimention X (mm)
15