|
One-Piece Shaft Collar SCS3015STN
- Item.#
- 37743535
- Mfr.#
- SCS3015STN
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimension W (mm)
- 1.5
- Dimensions Y (mm)
- 10
- Dimensions H2(mm)
- 10
- Dimensions M1 (mm)
- M6
- Inner Diameter B (mm)
- 30
- Material and Processing
- Stainless steel (SUS304)
- Dimensions E (mm)
- 28.6
- Dimensions p (mm)
- 21
- Dimensions H1 (mm)
- 23.5
- Weight (g)
- 170
- Dimensions L (mm)
- 15
- Outside Diameter D (phi mm)
- 55
- Clamping Screw
- M6x25
- Dimention X (mm)
- 20
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought