Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS5022STN

Item.#
37743571
Mfr.#
SCS5022STN
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
85.99 SGD
ADD TO CART
Shipped after 2019-12-11
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
28
Dimensions H1 (mm)
37
Weight (g)
573
Dimensions L (mm)
22
Outside Diameter D (phi mm)
85
Clamping Screw
M10x35
Dimention X (mm)
32
Dimensions Y (mm)
16
Dimensions H2(mm)
13
Dimensions M1 (mm)
M8
Inner Diameter B (mm)
50
Material and Processing
Stainless steel (SUS304)
Dimensions E (mm)
41.8
Dimension W (mm)
3