Buy more than* S$200* and get FREE SHIPPING

  • Standard Separate Color Dyed Black
  • Standard Separate Color Dyed Black
  • Standard Separate Color Dyed Black

Standard Separate Color Dyed Black SCSS0308C

4.50 (10)
Item.#
37744971
Mfr.#
SCSS0308C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.29 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Inner Diameter B (mm)
3
Weight (g)
9
Material and Processing
Iron (S45C) / black dyed
Clamping Screw
M3x8
Dimensions Y (mm)
3
Outside Diameter D (phi mm)
15
Dimensions L (mm)
8
Dimention X (mm)
4.5
Dimension W (mm)
1
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Used for some automotive suspension parts
3
From Japan
On 2019-08-17 19:05:47
There is no particular dissatisfaction because it is considered to be made according to the price and accuracy. I think it would have been nice if the bolts were of a slightly better quality.
This review is about item#6942853.
Position adjustment of agricultural machine parts cam (welded cam)
5
From Japan
On 2019-05-03 11:20:11
The position adjustment of the cam became easy and helped (the push screw type until now)
This review is about item#6942826.
Loose clasp of snowplow clutch shaft
5
From Japan
On 2018-05-18 14:44:35
It saved us because we could save the time and effort to shoot the shaft and shorten the repair time.
This review is about item#6942817.
Machine assembly
5
From Japan
On 2018-03-01 17:02:19
It can be used for positioning parts when assembling the machine, and can be shipped as it is
This review is about item#6943063.
The position of the shaft shaft.
5
From Japan
On 2017-11-20 20:45:12
Without removing the shaft Easy installation adjustment is very useful.
This review is about item#6943036.
For machine shaft.
5
From Japan
On 2016-06-08 10:05:44
It can be installed without detaching the shaft so it is very helpful.
This review is about item#06943036.
Pipe movement control
5
From Japan
On 2015-02-27 14:50:45
Although I have purchased it before, I can reliably and reliably
This review is about item#06943002.
Weight of shift lever
5
From Japan
On 2015-01-18 13:20:53
It will be saved because it will be delivered immediately from the order!
This review is about item#06942844.
For shaft movement restriction
2
From Japan
On 2014-09-17 17:33:12
Dimension list was hard to see, we ordered by mistake, so we discarded it.
This review is about item#06942792.
Fastening of sprocket
5
From Japan
On 2012-09-28 12:30:36
Purchased one with an inner diameter of 60 mm. You can use it firmly.
This review is about item#06943081.