Buy more than* S$200* and get FREE SHIPPING

  • Separate Collar, Aluminum
  • Separate Collar, Aluminum
  • Separate Collar, Aluminum
  • Separate Collar, Aluminum

Separate Collar, Aluminum SCSS2010A

4.20 (5)
Item.#
37746527
Mfr.#
SCSS2010A
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Material and Processing
Aluminum (A2017)
Dimensions L (mm)
10
Dimention X (mm)
14
Dimensions Y (mm)
7
Clamping Screw
M4x16
Weight (g)
26
Outside Diameter D (phi mm)
40
Dimension W (mm)
1.5
Inner Diameter B (mm)
20
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance repair work
5
From Japan
On 2019-12-02 15:06:49
The parts that were used were the same, so they were available and saved.
This review is about item#37746545.
Retrofit parts to shaft
5
From Japan
On 2017-07-31 19:56:58
It can be used without problems. I open the hole and attach the parts, but if there is a perforated item, it is the best.
This review is about item#37746536.
It is very special, but I used half to suppress the vibration of the rifle.
5
From Japan
On 2016-08-29 17:22:41
The time is not full yet to evaluate, but it was perfect for the installation, so it is a place where I am looking forward to the future.
This review is about item#37746545.
Purchased for rotation axis sensor.
3
From Japan
On 2015-10-26 17:23:54
Although I was worried about making it with a lathe, I purchased materials from selling prices considering the labor of processing by preparing materials.
This review is about item#37746554.
Mounting on axle
3
From Japan
On 2014-09-17 15:33:51
It is inconvenient that the price is cheap but it is not the same size as that of the company SUS.
This review is about item#37746493.