Separate Collar, Aluminum SCSS2512A
(5)
Item.#
37746536
Mfr.#
SCSS2512A
Package Qty.
1PC
Ship pack of
1
Item Feature
Material and Processing
Aluminum (A2017)
Dimensions L (mm)
12
Dimention X (mm)
17
Dimensions Y (mm)
7
Clamping Screw
M5x16
Weight (g)
38
Outside Diameter D (phi mm)
45
Dimension W (mm)
1.5
Inner Diameter B (mm)
25
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance repair work
From Japan
On 2019-12-02 15:06:49
The parts that were used were the same, so they were available and saved.
Retrofit parts to shaft
From Japan
On 2017-07-31 19:56:58
It can be used without problems. I open the hole and attach the parts, but if there is a perforated item, it is the best.
It is very special, but I used half to suppress the vibration of the rifle.
From Japan
On 2016-08-29 17:22:41
The time is not full yet to evaluate, but it was perfect for the installation, so it is a place where I am looking forward to the future.
Purchased for rotation axis sensor.
From Japan
On 2015-10-26 17:23:54
Although I was worried about making it with a lathe, I purchased materials from selling prices considering the labor of processing by preparing materials.
Mounting on axle
From Japan
On 2014-09-17 15:33:51
It is inconvenient that the price is cheap but it is not the same size as that of the company SUS.
Customers Who Bought This Item Also Bought
Top