Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor 0.1KW

Geared Motor 0.1KW GM-S-0.1KW-1/120

5.00 (1)
Item.#
37754902
Mfr.#
GM-S-0.1KW-1/120
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
389.90 SGD
ADD TO CART
Shipped after 2019-12-19
Now we ship to...
...see all
Item Feature
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
12.5/15
Brake
No brake
Motor Power (kW)
0.1
Rated Current (A)
0.7(200V,50Hz)0.65(200V,60Hz)0.65(220V,60Hz)
Reduction Ratio
1/120
Size
Foot mounted
Power Supply Voltage (V)
Three-phase 200/220
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a feed roller of corrugated cardboard
5
From Japan
On 2017-10-26 20:57:27
It is used for inverters for 100 V, the rotation adjustment can be smoothly changed and used without problems. The rotation sound was also quiet.
This review is about item#6870053.