|
Geared Motor 0.1KW GM-S-0.1KW-1/360
(1)
- Item.#
- 37754945
- Mfr.#
- GM-S-0.1KW-1/360
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
- 4.2/5
- Brake
- No brake
- Motor Power (kW)
- 0.1
- Rated Current (A)
- 0.7(200V,50Hz)0.65(200V,60Hz)0.65(220V,60Hz)
- Reduction Ratio
- 1/360
- Size
- Foot mounted
- Power Supply Voltage (V)
- Three-phase 200/220
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Heavy Industries
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used as a feed roller of corrugated cardboard
From Japan
On 2017-10-26 20:57:27
It is used for inverters for 100 V, the rotation adjustment can be smoothly changed and used without problems. The rotation sound was also quiet.
Customers Who Bought This Item Also Bought