|
Geared Motor, GM-S Series, 0.2KW GM-S-0.2KW-1/100
(1)
- Item.#
- 37755112
- Mfr.#
- GM-S-0.2KW-1/100
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Voltage (V)
- 200/220
- Reduction Ratio
- 1/100
- Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
- 15/18
- Power Supply Voltage (V)
- Three-phase 200/220
- Brake
- No brake
- Size
- Foot mounted
- Motor Power (kW)
- 0.2
- Rated Current (A)
- 1.3(200V/50Hz),1.15(200V/60Hz),1.15(220V/60Hz)
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Heavy Industries
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
Customers Who Bought This Item Also Bought