Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW

Geared Motor, GM-S Series, 0.2KW GM-S-0.2KW-1/120

5.00 (1)
Item.#
37755121
Mfr.#
GM-S-0.2KW-1/120
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
389.90 SGD
ADD TO CART
Shipped after 2019-12-12
Now we ship to...
...see all
Item Feature
Voltage (V)
200/220
Reduction Ratio
1/120
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
12.5/15
Power Supply Voltage (V)
Three-phase 200/220
Brake
No brake
Size
Foot mounted
Motor Power (kW)
0.2
Rated Current (A)
1.3(200V/50Hz),1.15(200V/60Hz),1.15(220V/60Hz)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
5
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
This review is about item#6870175.