Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW

Geared Motor, GM-S Series, 0.75KW GM-S-0.75KW-1/3

Item.#
37755444
Mfr.#
GM-S-0.75KW-1/3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size
Foot mounted
Motor Power (kW)
0.75
Voltage (V)
200/220
Brake
No brake
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
500/600
Power Supply Voltage (V)
200/220
Reduction Ratio
1/3
Rated Current (A)
3.9(200V/50Hz),3.6(200V/60Hz),3.5(220V/60Hz)