Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, No-Brake
  • Geared Motor, No-Brake
  • Geared Motor, No-Brake

Geared Motor, No-Brake GM-SF-0.1KW-1/3

5.00 (2)
Item.#
37756941
Mfr.#
GM-SF-0.1KW-1/3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
289.90 SGD
ADD TO CART
Shipped after 2019-12-19
Now we ship to...
...see all
Item Feature
Size
Flange type
How to start
DOL
Dimension S (mm)
16
Dimensions C (mm)
72.5
Reduction Ratio
1/3
Brake
No brake
Mounting Method
Flange mounting
Number of Poles
4P
Elevation (m)
1000 or less above sea level
LC Dimensions (mm)
145
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)
Phase Number
Three-phase
Dimensions LZ (mm)
4-10
Motor Power (kW)
0.1
Power Supply Voltage (V)
Three-phase 200/220
Operating Ambient Temperature (deg C)
-15 to +40 (Non-Consolidated)
Ambient Humidity
Less than 90% RH
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
500/600
Cycle(Hz)
(200V)50/60,(220V)60
Protection Structure
Indoor type (IP44 equivalent)
Rating
Continuity
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agitation of lapping solution
5
From Japan
On 2018-04-05 19:16:55
It is used for a lapping machine which flattens the surface of the glass plate. Since it is a liquid of the muddle that the abrasive is dissolved in water, it is necessary to constantly stir it, so it is used as a stirring motor. Quiet and comfortable with less power consumption.
This review is about item#37757002.
It is used for manufacturing flour mills.
5
From Japan
On 2017-08-30 19:52:24
Compact and easy to use! Contributing to miniaturization of machinery
This review is about item#37757054.