Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, No-Brake
  • Geared Motor, No-Brake
  • Geared Motor, No-Brake

Geared Motor, No-Brake GM-SF-0.1KW-1/5

5.00 (2)
Item.#
37756957
Mfr.#
GM-SF-0.1KW-1/5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.90 SGD
ADD TO CART
Shipped after 2019-12-23
Now we ship to...
...see all
Item Feature
Size
Flange type
How to start
DOL
Power Supply Voltage (V)
Three-phase 200/220
Operating Ambient Temperature (deg C)
-15 to +40 (Non-Consolidated)
Ambient Humidity
Less than 90% RH
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
300/360
Cycle(Hz)
(200V)50/60,(220V)60
Protection Structure
Indoor type (IP44 equivalent)
Rating
Continuity
Dimension S (mm)
16
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)
Phase Number
Three-phase
Dimensions C (mm)
72.5
Reduction Ratio
1/5
Brake
No brake
Mounting Method
Flange mounting
Number of Poles
4P
Elevation (m)
1000 or less above sea level
LC Dimensions (mm)
145
Dimensions LZ (mm)
4-10
Motor Power (kW)
0.1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agitation of lapping solution
5
From Japan
On 2018-04-05 19:16:55
It is used for a lapping machine which flattens the surface of the glass plate. Since it is a liquid of the muddle that the abrasive is dissolved in water, it is necessary to constantly stir it, so it is used as a stirring motor. Quiet and comfortable with less power consumption.
This review is about item#37757002.
It is used for manufacturing flour mills.
5
From Japan
On 2017-08-30 19:52:24
Compact and easy to use! Contributing to miniaturization of machinery
This review is about item#37757054.