Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, No-Brake
  • Geared Motor, No-Brake
  • Geared Motor, No-Brake

Geared Motor, No-Brake GM-SF-0.2KW-1/80

5.00 (2)
Item.#
37757194
Mfr.#
GM-SF-0.2KW-1/80
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
339.90 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Size
Flange type
How to start
DOL
LC Dimensions (mm)
160
Dimensions LZ (mm)
41739
Weight (kg)
8.9
Dimensions C (mm)
85
Reduction Ratio
1/80
Brake
Without brake
Mounting Method
Flange mounting
Number of Poles
4P
Elevation (m)
Abovesealevellessthan1000
Phase Number
Three-phase
Protection Structure
Indoortype(IP44equivalent)
Rating
Continuity
Dimension S (mm)
22
Motor Power (kW)
0.2
Power Supply Voltage (V)
Three-phase200/220
Operating Ambient Temperature (deg C)
(Non-Consolidated)-15to+40
Ambient Humidity
Lessthan90%RH
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
18.8/22.5
Cycle(Hz)
(200V)50/60, (220V)60
Installation Location
Thatthereisno(corrosivegas,oilmist,flammablegas,dust,etc.indoor
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agitation of lapping solution
5
From Japan
On 2018-04-05 19:16:55
It is used for a lapping machine which flattens the surface of the glass plate. Since it is a liquid of the muddle that the abrasive is dissolved in water, it is necessary to constantly stir it, so it is used as a stirring motor. Quiet and comfortable with less power consumption.
This review is about item#37757002.
It is used for manufacturing flour mills.
5
From Japan
On 2017-08-30 19:52:24
Compact and easy to use! Contributing to miniaturization of machinery
This review is about item#37757054.