Geared Motor, No-Brake GM-SF-0.75KW-1/5
(2)
Item.#
37757377
Mfr.#
GM-SF-0.75KW-1/5
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Size
Flange type
How to start
DOL
Dimensions C (mm)
100.5
Reduction Ratio
1/5
Brake
No brake
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
300/360
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)
Phase Number
Three-phase
Motor Power (kW)
0.75
Power Supply Voltage (V)
Three-phase 200/220
Operating Ambient Temperature (deg C)
-15 to +40 (Non-Consolidated)
Ambient Humidity
Less than 90% RH
Elevation (m)
1000 or less above sea level
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Heavy Industries
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Agitation of lapping solution
From Japan
On 2018-04-05 19:16:55
It is used for a lapping machine which flattens the surface of the glass plate. Since it is a liquid of the muddle that the abrasive is dissolved in water, it is necessary to constantly stir it, so it is used as a stirring motor. Quiet and comfortable with less power consumption.
It is used for manufacturing flour mills.
From Japan
On 2017-08-30 19:52:24
Compact and easy to use! Contributing to miniaturization of machinery
Top