Buy more than* S$200* and get FREE SHIPPING

  • Spa Flex Coupling Rubber Cushion, Spider
  • Spa Flex Coupling Rubber Cushion, Spider
  • Spa Flex Coupling Rubber Cushion, Spider

Spa Flex Coupling Rubber Cushion, Spider L-075

4.60 (5)
Item.#
37806106
Mfr.#
L-075
Package Qty.
1PC
Ship pack of
1
5.49 SGD
ADD TO CART
Shipped after 2019-12-23
Now we ship to...
...see all
Item Feature
Material
NBR (nitrile rubber)
Dimension K(mm)
6
Dimension L2 (mm)
12.4
Dimension r (mm)
20
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement for damage
5
From Japan
On 2019-02-14 10:08:44
It was very good without the need for individually-packed packaging and no waste.
This review is about item#37806097.
It was awesome because it quickly entered with the coupling parts I used to use.
5
From Japan
On 2019-01-04 14:39:11
Because it is rubber, it has been worn out due to aged use so it is for replacement It is no problem.
This review is about item#37806115.
During machine maintenance
5
From Japan
On 2018-10-15 00:25:16
It is used for the joint part of the motor and the machine, but the size is perfect and the adhesion cushioning property is also very good, there is no vibration and durability seems to be good. I will continue to use it for replacement.
This review is about item#37806097.
Machine maintenance
3
From Japan
On 2017-09-27 16:18:38
Since it is a part that has been proven for many years, there is no problem in use.
This review is about item#37806115.
When maintenance of electric motor
5
From Japan
On 2017-02-01 15:02:50
It is safe and satisfying with a manufacturer product with a reputation. I am satisfied with the price as well.
This review is about item#37806115.