Buy more than* S$200* and get FREE SHIPPING

  • Air Flow Adjustment Blower
  • Air Flow Adjustment Blower
  • Air Flow Adjustment Blower
  • Air Flow Adjustment Blower
  • Air Flow Adjustment Blower

Air Flow Adjustment Blower BW-110SC

4.20 (5)
Item.#
37825812
Mfr.#
BW-110SC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Accessories
Nozzle, shoulder belts, shoulder belts hook, dust bag, crane outlet nozzle deflection with Shiki Bull hose, replacement carbon brush
Maximum Rotation Speed (min-1[r. p.m])
About 15500 (motor speed)
Current (A)
6.2
Power Consumption (W)
600
Body Dimensions (Length x Width x Height) (mm)
(Including nozzle) about 500x170x170
Rated Time (minutes)
30
Weight (kg)
About 2.1
Cycle(Hz)
50/60
Voltage (V)
AC100
Cord Length (m)
About 2.4
Maximum Air Volume (m3/min)
About 2.8
Wind Pressure (kPa)
(MAX) about 5.5
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Garden cleaning
5
From Japan
On 2014-12-21 13:59:56
Although it was generally good, I thought it would be nice if I had some more power.
This review is about item#37825812.
Used for Jacuzzi in a domestic tub
5
From Japan
On 2014-10-06 13:46:46
Jacuzzi in the bathtub broke, bubbles did not come out during bathing, it did not make me feel like taking a bath, I felt a drink of some sort of bubbling beer. I heard it at the tool shop dealing with trading, that things are not in their company's relationship. As a result of search, you purchase your product. Connected to the part where bubbles come out, somewhat louder volume, but somehow bubbles are coming out and I am taking a bath.
This review is about item#37825812.
Clean the interior of the equipment.
3
From Japan
On 2014-04-13 13:20:53
Equipment of EARTHMAN is relatively inexpensive and easy to buy. The blower purchased this time is not bad, but it can not be used saying that it will not move if it is the lowest speed at the bottom. This is a matter of chaos.
This review is about item#37825812.
Balloon inflator
5
From Japan
On 2014-01-16 13:48:06
The sound is also within the assumption and the rubber smell of the nozzle is not terrible. Power consumption As compared with other products of 500 W class, 600 W of this product clearly has air volume, it is stable for about 15 minutes at a time.
This review is about item#37825812.
Cleaning PC, car, door sash around
3
From Japan
On 2013-11-22 02:30:50
The air volume is convincing. Although I had expected, the sound is quite large.
This review is about item#37825812.