Buy more than* S$200* and get FREE SHIPPING

  • Test Tube Mixer

Test Tube Mixer TM-2FN

Item.#
37826031
Mfr.#
TM-2FN
Package Qty.
1PC
Ship pack of
1
499.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum die-cast
Power
AC100V 50/60Hz
Motor
High rotation DC brush motor
Amplitude (mm)
4.5
Revolution Setting Method
Volume settings
AS ONE Part Number
1-4610-44
Display Type
LED bar graph display
Weight (kg)
2.1
Main Part Dimension (mm)
115 x 230 x 60
Operating Method
Automatic (touch) Start / of continuous operation switchable
Motor Output (W)
17.3
Flow Control by Speed System
Microcomputer rotary speed feedback method
Revolution (min-1[r.p.m])
0-2100
Accessories
Each single attachment attachment-based flat attachment tube attachment microplate-based stirrer base x 1 piece