Buy more than* S$200* and get FREE SHIPPING

  • 22 phi Key Switches
  • 22 phi Key Switches
  • 22 phi Key Switches

22 phi Key Switches A22SK210C:701

1.00 (1)
Item.#
37832051
Mfr.#
A22SK210C:701
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Operating Ambient Temperature (deg C)
-20-55
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Key Number
701
Insulation Resistance (Mohm)
100 or more (500V)
Contact Resistance (mohm)
30 or less
Thermostability
40 degC 93% 96 hours
Operating Force (N/m)
About 0.16 (contact arrangement 1a1b)
Shape
With key (metal ring)
Elevation (m)
2000 below
Impact Resistance (m/s2)
(Malfunction) 100 / (durability) 500
Opreration Method
2 notches Manual return
Strength
Between (the operating unit) 2.5N / m 1min, between (a terminal portion) 0.8N / m 15sec
Mounting Direction
Contact unit / horizontal mounting (terminal direction / left and right)
Relative Humidity
45-85%
Mounting Hole Diameter (phi mm)
22.3(+0.4-0)
Switching Frequency (times /hour)
1800
Temperature rise
40K or less
Key Retractable Position
Missing left
Contact Unit
HC type (you can contact mounted.)
Mechanical Durability
1 million times
Electrical Durability
1 million times
Protection Structure
IP65 Bo-yukatachi
Contact Arrangement
1a
Vibration Resistance (m/s2)
(Durable) 15
Rated Current (A)
10 (contact portion)
Rated Operational Current (A)
AC over 15 class (inductive load): 24V / 10,48V / 10,110V / 6,220V / 4,440V / 1.5DC over 13 class (inductive load): 24V / 6,48V / 2,110V / 0.7,220V / 0.3DC over 12 grade (resistive load): 24V / 6,48V / 3,110V / 2,220V / 1
Withstand Voltage
Between between / AC2200V 1min of the charging unit and the ground
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Operating switch at the time of unloading material
1
From Japan
On 2016-01-15 15:29:57
I purchased more than one, but all the keys are the same, I wanted to install it by material, but I could not. I did not notice that the numbers are the same. Besides, I wanted to purchase another number, but I was not Monotaro.
This review is about item#37832051.