Buy more than* S$200* and get FREE SHIPPING

  • Illuminated Switch
  • Illuminated Switch
  • Illuminated Switch

Illuminated Switch A25FT20010GLE

Item.#
37843574
Mfr.#
A25FT20010GLE
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2019-12-27
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Operating Ambient Temperature (deg C)
-20-55
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Elevation (m)
2000 below
Impact Resistance (m/s2)
(Malfunction) 100 / (durability) 500
Vibration Resistance (m/s2)
(Durable) 15
Rated Current (A)
10 (contact portion)
Insulation Resistance (Mohm)
100 or more (500V)
Contact Resistance (mohm)
30 or less
Operating Force (N)
About 11 (contact arrangement 1a1b)
Type
With transformer
Thermostability
40 degC 93% 96 hours
Protection Structure
IP65 Bo-yukatachi
Button Color
Green
Strength
(Operating portion) between 250N 1min, between (terminal part) 0.8N / m 15sec
Transformer Secondary Voltage
More than 80 percent of the lit / rated secondary voltage (incandescent bulb)
Relative Humidity
45-85%
Mounting Hole Diameter (phi mm)
25.5(+0.5-0)
Switching Frequency (times /hour)
1800
Temperature rise
40K or less
Operating Characteristics
Momentary
Light Source
LED bulb (High Bright Economy)
Voltage (V)
200/220
Contact Arrangement
1a
Contact Unit
HC type (you can contact mounted.)
Transformer Secondary Short Circuit
It does not break or catch fire
Rated Secondary Voltage (V)
(Illuminating part) 5.5
Shape
Protrusion (metal ring)
Mechanical Durability
5 million times
Electrical Durability
1 million times
Rated Operational Current (A)
The contact portion (220V): AC over 15 class (inductive load) / 4, DC over 13 class (inductive load) /0.3,DC over 12 class (resistive load) / 1
Withstand Voltage
Between between / (contact portions) AC2200V 1min of live parts and earth, between the (illuminating part) AC2500V 1min