Buy more than* S$200* and get FREE SHIPPING

  • 25 phi Selector Switch 2 Notch
  • 25 phi Selector Switch 2 Notch
  • 25 phi Selector Switch 2 Notch

25 phi Selector Switch 2 Notch A25SN210B

Item.#
37847205
Mfr.#
A25SN210B
Package Qty.
1PC
Ship pack of
1
9.59 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Protection Structure
IP65 Bo-yukatachi
Contact Resistance (mohm)
30 or less
Electrical Durability
1 million times
Switching Frequency (times /hour)
1800
Opreration Method
2 notches Manual return
Temperature rise
40K below
Relative Humidity
45-85%
Operating Ambient Temperature (deg C)
-20 To 55
Cold-Resistance Heat-Resistant Temperature (deg C)
-40 To 70
Contact Arrangement
1a
Impact Resistance (m/s2)
(Malfunction) 100 / (durability) 500
Contact Unit
HC type (you can contact attached.)
Rated Operational Current (A)
AC-15 class (inductive load): 24V / 10,48V / 10,110V / 6,220V / 4,440V / 1.5 DC-13 class (inductive load): 24V / 6,48V / 2,110V / 0.7,220V /0.3 DC-12 class (resistive load): 24V / 6,48V / 3,110V / 2,220V / 1
Withstand Voltage
Between the live parts and earth / AC2200V 1 minute
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
1 million times
Vibration Resistance (m/s2)
(Durable) 15
Colors (Grip Part)
Black
Rated Current (A)
10 (contact area)
Insulation Resistance (Mohm)
More than 100 (500V)
Thermostability
40 degree C 93% 96 hours
Mounting Hole Diameter (phi mm)
25.5 (+ 0.5 to 0)
Shape
Knob type (metal ring)
Elevation (m)
2000 following
Strength
(Operating unit) 2.5N m 1 minute, (terminal) 0.8N m 15 seconds
Operating Force (N/m)
About 0.16 (contact arrangement 1a1b)
Mounting Direction
Contact unit / horizontal mounting (terminal direction / left and right)