Buy more than* S$200* and get FREE SHIPPING

  • 25 phi Selector Switch 2 Notch
  • 25 phi Selector Switch 2 Notch
  • 25 phi Selector Switch 2 Notch

25 phi Selector Switch 2 Notch A25SN211B

Item.#
37847214
Mfr.#
A25SN211B
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Protection Structure
IP65 Bo-yukatachi
Contact Resistance (mohm)
30 or less
Electrical Durability
1 million times
Switching Frequency (times /hour)
1800
Shape
Shaped knob (metal ring)
Elevation (m)
2000 following
Opreration Method
2 notch manual reset
Temperature rise
40K or less
Relative Humidity
45 - 85%
Operating Ambient Temperature (deg C)
-20 - 55
Cold-Resistance Heat-Resistant Temperature (deg C)
-40 - 70
Mounting Direction
Contact unit / side mounted (terminal direction / left and right)
Strength
1 min (operating unit) 2.5N m, (the terminal portion) 0.8N m 15 seconds
Operating Force (N/m)
About 0.16 (contact arrangement 1a1b)
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
1 million times
Vibration Resistance (m/s2)
(Durable) 15
Colors (Grip Part)
Black
Contact Arrangement
1a1b
Impact Resistance (m/s2)
(Malfunction) 100 / (durable) 500
Rated Current (A)
10 (contact section)
Insulation Resistance (Mohm)
100 or more (500V)
Thermostability
96 hours 40deg C 93%
Mounting Hole Diameter (phi mm)
25.5(+0.5 - 0)
Rated Operational Current (A)
24V/10, 48V/10, 110V / 6, 220V / 4, 440V/1.5 DC-13 class (inductive load): (inductive load) AC-15 class 24V / 6, 48V / 2, 110V/0.7, 220V/0.3 DC-12 class (resistive load): 24V / 6, 48V / 3, 110V / 2, 220V / 1
Withstand Voltage
1 min between / AC2200V and ground live parts
Contact Unit
(Can be mounted close together.) HC-shaped