Buy more than* S$200* and get FREE SHIPPING

  • 25 phi Key Switch 2 Notch
  • 25 phi Key Switch 2 Notch
  • 25 phi Key Switch 2 Notch

25 phi Key Switch 2 Notch A25SK211E:701

5.00 (1)
Item.#
37847625
Mfr.#
A25SK211E:701
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2019-12-20
Now we ship to...
...see all
Item Feature
Protection Structure
IP65 Bo-yukatachi
Temperature rise
40K or less
Mechanical Durability
1 million times
Vibration Resistance (m/s2)
(Durable) 15
Switching Frequency (times /hour)
1800
Cold-Resistance Heat-Resistant Temperature (deg C)
-40 to 70
Contact Arrangement
1a1b
Opreration Method
2 notch manual return
Insulation Resistance (Mohm)
More than 100 (500V)
Thermostability
96 hours 40 deg C 93%
Mounting Hole Diameter (phi mm)
25.5(+0.5 to 0)
Mounting Direction
Contact unit / horizontal mounting (pin direction / left and right)
Strength
1 min (operation unit) 2.5N m, (the terminal portion) 0.8N m 15 seconds
Operating Force (N/m)
About 0.16 (contact structure composed 1a1b)
Rated Insulation Voltage (V)
AC/DC600
Contact Resistance (mohm)
30 or less
Electrical Durability
1 million times
Rated Current (A)
10 (contact section)
Key Number
701
Elevation (m)
2000 or less
Impact Resistance (m/s2)
Malfunction: 100, Durability: 500
Key Retractable Position
Missing right
Relative Humidity
45 to 85%
Operating Ambient Temperature (deg C)
-20 to 55
Rated Operational Current (A)
AC-15 class (inductive load): 24V / 10,48V / 10,110V / 6,220V / 4,440V / 1.5DC-13 class (inductive load): 24V / 6,48V / 2,110V / 0.7,220V /0.3DC-12 class (resistive load): 24V / 6,48V / 3,110V / 2,220V / 1
Withstand Voltage
1 minute between / AC2200V and ground the charging unit
Contact Unit
(Can be mounted close together.) HC type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Switch replacement for Honda cat ring
5
From Japan
On 2017-05-21 22:42:38
Neko Round Power Due to poor contact of the power switch of the unicycle, because power is running out on the slope, it is dangerous and it is purchased as a replacement part. Since genuine is hard to obtain, it was perfect if you searched for the same san. There was no problem as a function, the appearance was metallic and the appearance improved.
This review is about item#37847607.