|
Switch with Rubber Cover A30PTZ01G
(1)
- Item.#
- 37854092
- Mfr.#
- A30PTZ01G
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Rated Insulation Voltage (V)
- AC/DC600
- Operating Ambient Temperature (deg C)
- -20-55
- Cold-Resistance Heat-Resistant Temperature (deg C)
- -40-70
- Operating Characteristics
- Momentary
- Contact Unit
- HC type (you can contact mounted.)
- Thermostability
- 40 degC 93% 96 hours
- Operating Force (N)
- About 11 (contact arrangement 1a1b)
- Mechanical Durability
- 5 million times
- Electrical Durability
- 1 million times
- Elevation (m)
- 2000 below
- Impact Resistance (m/s2)
- (Malfunction) 100 / (durability) 500
- Temperature rise
- 40K or less
- Strength
- (Operating portion) between 250N 1min, between (terminal part) 0.8N / m 15sec
- Withstand Voltage
- Between between / AC2200V 1min of the charging unit and the ground
- Relative Humidity
- 45-85%
- Mounting Hole Diameter (phi mm)
- 30.5(+0.5-0)
- Switching Frequency (times /hour)
- 1800
- Insulation Resistance (Mohm)
- 100 or more (500V)
- Contact Resistance (mohm)
- 30 or less
- Contact Arrangement
- 1b
- Accessories
- Rubber cover (Z over A30G)
- Shape
- Protrusion (metal ring)
- Color
- (Button, a rubber cover) Green
- Protection Structure
- IP65 Bo-yukatachi
- Vibration Resistance (m/s2)
- (Durable) 15
- Rated Current (A)
- 10 (contact portion)
- Rated Operational Current (A)
- AC over 15 class (inductive load): 24V / 10,48V / 10,110V / 6,220V / 4,440V / 1.5DC over 13 class (inductive load): 24V / 6,48V / 2,110V / 0.7,220V / 0.3DC over 12 grade (resistive load): 24V / 6,48V / 3,110V / 2,220V / 1
|
Customers Who Viewed This Item Also Viewed
<<
NKK SWITCHES (Nippon Kaiheiki Kogyou)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used as a switch after a cleaning car
From Japan
On 2014-10-16 14:20:07
It was able to be used without any problem even compared with the original manufacturer genuine switch.