Buy more than* S$200* and get FREE SHIPPING

  • Mushroom Push Button Switch
  • Mushroom Push Button Switch
  • Mushroom Push Button Switch

Mushroom Push Button Switch A30PD01R

4.00 (1)
Item.#
37855054
Mfr.#
A30PD01R
Package Qty.
1PC
Ship pack of
1
9.59 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Operating Ambient Temperature (deg C)
-20-55
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Protection Structure
IP65 Bo-yukatachi
Contact Arrangement
1b
Button Color
Red
Vibration Resistance (m/s2)
(Durable) 15
Rated Current (A)
10 (contact portion)
Insulation Resistance (Mohm)
100 or more (500V)
Contact Resistance (mohm)
30 or less
Operating Force (N)
About 11 (contact arrangement 1a1b)
Mechanical Durability
5 million times
Strength
(Operating portion) between 375N 1min, between (terminal part) 0.8N / m 15sec
Relative Humidity
45-85%
Mounting Hole Diameter (phi mm)
30.5(+0.5-0)
Switching Frequency (times /hour)
1800
Electrical Durability
1 million times
Elevation (m)
2000 below
Impact Resistance (m/s2)
(Malfunction) 100 / (durability) 500
Temperature rise
40K or less
Operating Characteristics
Momentary
Contact Unit
HC type (you can contact mounted.)
Thermostability
40 degC 93% 96 hours
Shape
Medium mushroom (metal ring)
Withstand Voltage
Between between / AC2200V 1min of the charging unit and the ground
Rated Operational Current (A)
AC over 15 class (inductive load): 24V / 10,48V / 10,110V / 6,220V / 4,440V / 1.5DC over 13 class (inductive load): 24V / 6,48V / 2,110V / 0.7,220V / 0.3DC over 12 grade (resistive load): 24V / 6,48V / 3,110V / 2,220V / 1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work table self made
4
From Japan
On 2017-08-29 22:11:13
Even though it was cheap, there was no problem with operation. I can not help it because it is a type that holds iron plate and fixes it, but I am glad that it can be fixed even with wood screws.
This review is about item#37855054.