Buy more than* S$200* and get FREE SHIPPING

  • 30 phi Selector Switches
  • 30 phi Selector Switches
  • 30 phi Selector Switches

30 phi Selector Switches A30SN220B

Item.#
37855386
Mfr.#
A30SN220B
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Number of Notches
2
Operating Ambient Temperature (deg C)
-20-55
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Impact Resistance (m/s2)
(Malfunction) 100 / (durability) 500
Opreration Method
Manual return
Temperature rise
40K or less
Contact Unit
HC type (you can contact mounted.)
Colors (Grip Part)
Black
Mechanical Durability
1 million times
Contact Arrangement
2a
Shape
Knob type (metal ring)
Protection Structure
IP65 Bo-yukatachi
Strength
Between (the operating unit) 2.5N / m 1min, between (a terminal portion) 0.8N / m 15sec
Mounting Direction
Contact unit / horizontal mounting (terminal direction / left and right)
Notch Angle (Degree)
90
Relative Humidity
45-85%
Mounting Hole Diameter (phi mm)
30.5(+0.5-0)
Switching Frequency (times /hour)
1800
Vibration Resistance (m/s2)
(Durable) 15
Rated Current (A)
10 (contact portion)
Insulation Resistance (Mohm)
100 or more (500V)
Contact Resistance (mohm)
30 or less
Thermostability
40 degC 93% 96 hours
Operating Force (N/m)
About 0.16 (contact arrangement 1a1b)
Electrical Durability
1 million times
Elevation (m)
2000 below
Withstand Voltage
Between between / AC2200V 1min of the charging unit and the ground
Rated Operational Current (A)
AC over 15 class (inductive load): 24V / 10,48V / 10,110V / 6,220V / 4,440V / 1.5DC over 13 class (inductive load): 24V / 6,48V / 2,110V / 0.7,220V / 0.3DC over 12 grade (resistive load): 24V / 6,48V / 3,110V / 2,220V / 1