Buy more than* S$200* and get FREE SHIPPING

  • 30 phi Selector Switches
  • 30 phi Selector Switches
  • 30 phi Selector Switches

30 phi Selector Switches A30SN322B

5.00 (1)
Item.#
37855447
Mfr.#
A30SN322B
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Number of Notches
3
Operating Ambient Temperature (deg C)
-20-55
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Contact Unit
HC type (you can contact mounted.)
Thermostability
40 degC 93% 96 hours
Shape
Knob type (metal ring)
Color
(Knob) Black
Elevation (m)
2000 below
Impact Resistance (m/s2)
(Malfunction) 100 / (durability) 500
Opreration Method
Manual return
Temperature rise
40K or less
Rated Operational Current (A)
AC over 15 class (inductive load): 24V / 10,48V / 10,110V / 6,220V / 4,440V / 1.5DC over 13 class (inductive load): 24V / 6,48V / 2,110V / 0.7,220V / 0.3DC over 12 grade (resistive load): 24V / 6,48V / 3,110V / 2,220V / 1
Withstand Voltage
Between between / AC2200V 1min of the charging unit and the ground
Notch Angle (Degree)
45
Relative Humidity
45-85%
Mounting Hole Diameter (phi mm)
30.5(+0.5-0)
Switching Frequency (times /hour)
1800
Contact Resistance (mohm)
30 or less
Mechanical Durability
1 million times
Electrical Durability
1 million times
Protection Structure
IP65 Bo-yukatachi
Contact Arrangement
2a2a
Vibration Resistance (m/s2)
(Durable) 15
Rated Current (A)
10 (contact portion)
Insulation Resistance (Mohm)
100 or more (500V)
Mounting Direction
Contact unit / horizontal mounting (terminal direction / left and right)
Strength
Between (the operating unit) 2.5N / m 1min, between (a terminal portion) 0.8N / m 15sec
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pump control panel
5
From Japan
On 2017-09-07 17:39:17
It is easy to use with a firm product for the price. it's recommended.
This review is about item#37855422.