|
30 phi Key Switch 2 Notch A30SK211C:701
- Item.#
- 37855745
- Mfr.#
- A30SK211C:701
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Protection Structure
- IP65 Bo-yukatachi
- Contact Resistance (mohm)
- 30 or less
- Electrical Durability
- 1 million times
- Switching Frequency (times /hour)
- 1800
- Impact Resistance (m/s2)
- (Malfunction) 100 / (durable) 500
- Rated Current (A)
- 10 (contact section)
- Insulation Resistance (Mohm)
- 100 or more (500V)
- Relative Humidity
- 45 - 85%
- Thermostability
- 96 hours 40deg C 93%
- Cold-Resistance Heat-Resistant Temperature (deg C)
- -40 - 70
- Contact Arrangement
- 1a1b
- Withstand Voltage
- 1 min between / AC2200V and ground live parts
- Contact Unit
- (Can be mounted close together.) HC-shaped
- Rated Operational Current (A)
- 24V/10, 48V/10, 110V / 6, 220V / 4, 440V/1.5 DC-13 class (inductive load): (inductive load) AC-15 class 24V / 6, 48V / 2, 110V/0.7, 220V/0.3 DC-12 class (resistive load): 24V / 6, 48V / 3, 110V / 2, 220V / 1
- Rated Insulation Voltage (V)
- AC/DC600
- Mechanical Durability
- 1 million times
- Vibration Resistance (m/s2)
- (Durable) 15
- Key Number
- 701
- Opreration Method
- 2 notch manual reset
- Temperature rise
- 40K or less
- Key Retractable Position
- Missing left
- Operating Ambient Temperature (deg C)
- -20 - 55
- Mounting Hole Diameter (phi mm)
- 30.5(+0.5 - 0)
- Shape
- With key (metal ring)
- Elevation (m)
- 2000 following
- Strength
- 1 min (operating unit) 2.5N m, (the terminal portion) 0.8N m 15 seconds
- Operating Force (N/m)
- About 0.16 (contact arrangement 1a1b)
- Mounting Direction
- Contact unit / side mounted (terminal direction / left and right)
|
Customers Who Viewed This Item Also Viewed
<<
NKK SWITCHES (Nippon Kaiheiki Kogyou)
>>
Customers Who Bought This Item Also Bought