Buy more than* S$200* and get FREE SHIPPING

  • 30 phi Key Switch 2 Notch
  • 30 phi Key Switch 2 Notch
  • 30 phi Key Switch 2 Notch

30 phi Key Switch 2 Notch A30SK210E:701

Item.#
37855763
Mfr.#
A30SK210E:701
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2019-12-13
Now we ship to...
...see all
Item Feature
Protection Structure
IP65 Bo-yukatachi
Contact Resistance (mohm)
30 or less
Electrical Durability
1 million times
Switching Frequency (times /hour)
1800
Operating Ambient Temperature (deg C)
-20 to 55
Mounting Hole Diameter (phi mm)
30.5(+0.5 to 0)
Contact Arrangement
1a
Impact Resistance (m/s2)
Malfunction: 100, Durability: 500
Rated Current (A)
10 (contact section)
Insulation Resistance (Mohm)
More than 100 (500V)
Relative Humidity
45 to 85%
Rated Operational Current (A)
AC-15 class (inductive load): 24V / 10,48V / 10,110V / 6,220V / 4,440V / 1.5DC-13 class (inductive load): 24V / 6,48V / 2,110V / 0.7,220V /0.3DC-12 class (resistive load): 24V / 6,48V / 3,110V / 2,220V / 1
Withstand Voltage
1 minute between / AC2200V and ground the charging unit
Contact Unit
(Can be mounted close together.) HC type
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
1 million times
Vibration Resistance (m/s2)
(Durable) 15
Key Number
701
Thermostability
96 hours 40 deg C 93%
Cold-Resistance Heat-Resistant Temperature (deg C)
-40 to 70
Elevation (m)
2000 or less
Opreration Method
2 notch manual return
Temperature rise
40K or less
Key Retractable Position
Missing right
Operating Force (N/m)
About 0.16 (contact structure composed 1a1b)
Mounting Direction
Contact unit / horizontal mounting (pin direction / left and right)
Strength
1 min (operation unit) 2.5N m, (the terminal portion) 0.8N m 15 seconds