Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/26 PM 08:00-09:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Mini Indicator Lights

Mini Indicator Lights DB24-73GS

4.20 (5)
Item.#
37857897
Mfr.#
DB24-73GS
Package Qty.
1PC
Ship pack of
1
4.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
60
Insulation Voltage
AC500V more than 1 minute
Type
LED BRACKET (Built-in RESISTOR)
Terminal Shape
Solder terminals
Insulation Resistance (Mohm)
50 or more (DC500V)
Consumption Electric Current (mA)
15
Mounting Diameter (mm phi)
7.2
Rated Voltage (V)
DC24
Rating Life (Hours)
50000
Lens Color
Green
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Drilling machine repair
5
From Japan
On 2019-07-24 22:57:42
I purchased it as a substitute, but it is very easy to identify and I am very satisfied because the color is good and it is very easy to see.
This review is about item#37860365.
As an operation indication of the exhibit
5
From Japan
On 2016-04-11 10:05:40
Satisfied
This review is about item#37858317.
Timer interlocking lamp. Because it ran out, exchange.
5
From Japan
On 2014-06-26 21:51:12
For replacing the same product, we have installed without problems.
This review is about item#37859026.
controller
3
From Japan
On 2014-06-11 14:17:32
The display part should be slightly lower in height
This review is about item#37857897.
Control panel indicator light
3
From Japan
On 2013-05-30 08:52:05
There was no delivery date, things with a hole size of 200 V AC were small, but it was very helpful to correspond with quasi-speed instead of others.
This review is about item#37859604.