Buy more than* S$200* and get FREE SHIPPING

  • Mini Indicator Lights
  • Mini Indicator Lights
  • Mini Indicator Lights

Mini Indicator Lights DB24-73OS

4.20 (5)
Item.#
37857906
Mfr.#
DB24-73OS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
60
Terminal Shape
Solder terminal
Consumption Electric Current (mA)
15
Mounting Diameter (mm phi)
7.2
Lens Color
Orange color
Rated Voltage (V)
DC24
Rating Life (Hours)
50000
Insulation Voltage
AC500V more than 1 minute
Type
LED bracket (built-in resistors)
Insulation Resistance (Mohm)
More than 50 (DC500V)
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Drilling machine repair
5
From Japan
On 2019-07-24 22:57:42
I purchased it as a substitute, but it is very easy to identify and I am very satisfied because the color is good and it is very easy to see.
This review is about item#37860365.
As an operation indication of the exhibit
5
From Japan
On 2016-04-11 10:05:40
Satisfied
This review is about item#37858317.
Timer interlocking lamp. Because it ran out, exchange.
5
From Japan
On 2014-06-26 21:51:12
For replacing the same product, we have installed without problems.
This review is about item#37859026.
controller
3
From Japan
On 2014-06-11 14:17:32
The display part should be slightly lower in height
This review is about item#37857897.
Control panel indicator light
3
From Japan
On 2013-05-30 08:52:05
There was no delivery date, things with a hole size of 200 V AC were small, but it was very helpful to correspond with quasi-speed instead of others.
This review is about item#37859604.