Buy more than* S$200* and get FREE SHIPPING

  • Mini Indicator Lights

Mini Indicator Lights DB24-73WUS

4.20 (5)
Item.#
37857915
Mfr.#
DB24-73WUS
Package Qty.
1PC
Ship pack of
1
4.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
60
Terminal Shape
Solder terminal
Consumption Electric Current (mA)
-
Mounting Diameter (mm phi)
7.2
Insulation Resistance (Mohm)
More than 50 (DC500V)
Rated Voltage (V)
DC24
Rating Life (Hours)
50000
Insulation Voltage
AC500V 1 minute
Type
LED bracket (built-in resistors)
Lens Color
White (emission color / Amber)
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Drilling machine repair
5
From Japan
On 2019-07-24 22:57:42
I purchased it as a substitute, but it is very easy to identify and I am very satisfied because the color is good and it is very easy to see.
This review is about item#37860365.
As an operation indication of the exhibit
5
From Japan
On 2016-04-11 10:05:40
Satisfied
This review is about item#37858317.
Timer interlocking lamp. Because it ran out, exchange.
5
From Japan
On 2014-06-26 21:51:12
For replacing the same product, we have installed without problems.
This review is about item#37859026.
controller
3
From Japan
On 2014-06-11 14:17:32
The display part should be slightly lower in height
This review is about item#37857897.
Control panel indicator light
3
From Japan
On 2013-05-30 08:52:05
There was no delivery date, things with a hole size of 200 V AC were small, but it was very helpful to correspond with quasi-speed instead of others.
This review is about item#37859604.