Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Mini Indicator Lights

Mini Indicator Lights DB24-99RS

4.20 (5)
Item.#
37858204
Mfr.#
DB24-99RS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.69 SGD
ADD TO CART
Shipped after 2020-01-29
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
60
Rating Life (Hours)
50000
Mounting Diameter (mm phi)
9.2
Insulation Resistance (Mohm)
More than 50 (DC500V)
Terminal Shape
Solder terminal
Insulation Voltage
1 minute AC500V
Rated Voltage (V)
DC24
Lens Color
Red
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Drilling machine repair
5
From Japan
On 2019-07-24 22:57:42
I purchased it as a substitute, but it is very easy to identify and I am very satisfied because the color is good and it is very easy to see.
This review is about item#37860365.
As an operation indication of the exhibit
5
From Japan
On 2016-04-11 10:05:40
Satisfied
This review is about item#37858317.
Timer interlocking lamp. Because it ran out, exchange.
5
From Japan
On 2014-06-26 21:51:12
For replacing the same product, we have installed without problems.
This review is about item#37859026.
controller
3
From Japan
On 2014-06-11 14:17:32
The display part should be slightly lower in height
This review is about item#37857897.
Control panel indicator light
3
From Japan
On 2013-05-30 08:52:05
There was no delivery date, things with a hole size of 200 V AC were small, but it was very helpful to correspond with quasi-speed instead of others.
This review is about item#37859604.