|
Mini Indicator Lights NB103RS
(5)
- Item.#
- 37858886
- Mfr.#
- NB103RS
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Heat-Resistant Temperature (deg C)
- 60
- Terminal Shape
- Solder terminal
- Consumption Electric Current (mA)
- 1.5
- Mounting Diameter (mm phi)
- 10.2
- Lens Color
- Red
- Rated Voltage (V)
- AC100/110
- Rating Life (Hours)
- 20000
- Insulation Voltage
- For more than one minute AC1500V
- Specification
- Discharge / 75 V or less
- Insulation Resistance (Mohm)
- Non-live parts between / and more than 100 charging unit (DC500V)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
2 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Drilling machine repair
From Japan
On 2019-07-24 22:57:42
I purchased it as a substitute, but it is very easy to identify and I am very satisfied because the color is good and it is very easy to see.
As an operation indication of the exhibit
From Japan
On 2016-04-11 10:05:40
Satisfied
Timer interlocking lamp. Because it ran out, exchange.
From Japan
On 2014-06-26 21:51:12
For replacing the same product, we have installed without problems.
controller
From Japan
On 2014-06-11 14:17:32
The display part should be slightly lower in height
Control panel indicator light
From Japan
On 2013-05-30 08:52:05
There was no delivery date, things with a hole size of 200 V AC were small, but it was very helpful to correspond with quasi-speed instead of others.
Customers Who Bought This Item Also Bought
<<
NKK SWITCHES (Nippon Kaiheiki Kogyou)
>>