Buy more than* S$200* and get FREE SHIPPING

  • Large Indicator Light 30 Phi Domed
  • Large Indicator Light 30 Phi Domed
  • Large Indicator Light 30 Phi Domed
  • Large Indicator Light 30 Phi Domed

Large Indicator Light 30 Phi Domed BLR-200G-C

4.50 (2)
Item.#
37860593
Mfr.#
BLR-200G-C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Light Source
Incandescent
Lens Color
Green
Voltage (V)
200
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mounting on machine
4
From Japan
On 2017-03-05 20:38:37
The display is easy to see in large size and it is handy with a very good product.
This review is about item#37860523.
Operation indication of machine tool
5
From Japan
On 2015-12-08 14:47:30
Particularly in the event of an emergency you can order the next day if you order the best.
This review is about item#37860471.