|
Large Indicator Light 30 Phi Domed BLR-200H-C
(2)
- Item.#
- 37860636
- Mfr.#
- BLR-200H-C
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Light Source
- Incandescent
- Lens Color
- Blue
- Voltage (V)
- 200
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Mounting on machine
From Japan
On 2017-03-05 20:38:37
The display is easy to see in large size and it is handy with a very good product.
Operation indication of machine tool
From Japan
On 2015-12-08 14:47:30
Particularly in the event of an emergency you can order the next day if you order the best.
Customers Who Bought This Item Also Bought