Buy more than* S$200* and get FREE SHIPPING

  • LED Bulb

LED Bulb LBA9-6HH

5.00 (2)
Item.#
37860891
Mfr.#
LBA9-6HH
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2019-12-24
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
AC/DC6
Consumption Electric Current (mA)
9
Luminescent Color
Blue
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance parts
5
From Japan
On 2015-03-16 14:06:52
There is no problem with color and brightness. Prices are also cheap, so it will be saved. I use it extensively for LED bulb.
This review is about item#37860916.
Display lamp
5
From Japan
On 2014-11-13 08:55:28
Because the price is cheap
This review is about item#37860873.