Buy more than* S$200* and get FREE SHIPPING

  • LED Bulb

LED Bulb LBA9-24R-1

5.00 (2)
Item.#
37860907
Mfr.#
LBA9-24R-1
Package Qty.
1PC
Ship pack of
1
9.79 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
AC/DC24
Consumption Electric Current (mA)
15
Luminescent Color
Red
Type
High Bright Economy
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance parts
5
From Japan
On 2015-03-16 14:06:52
There is no problem with color and brightness. Prices are also cheap, so it will be saved. I use it extensively for LED bulb.
This review is about item#37860916.
Display lamp
5
From Japan
On 2014-11-13 08:55:28
Because the price is cheap
This review is about item#37860873.