Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch MF Type
  • Foot Switch MF Type
  • Foot Switch MF Type

Foot Switch MF Type MF-1A1B

4.00 (1)
Item.#
37861144
Mfr.#
MF-1A1B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Contact Arrangement
1c
Impact Resistance (m/s2)
500/100
Operating Characteristics
Momentary
Insulation Resistance (Mohm)
100 or more (500V)
Rated Current (A)
7
Withstand Voltage
Between AC2200V 1min
Rated Insulation Voltage (V)
250
Vibration Resistance (m/s2)
15
Code Attached
VCTF2mm2 x4 core
Contact Resistance (mohm)
30 or less
Cover
Nothing
Temperature rise
40 deg K or less
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Creating an electric power tool for woodworking
4
From Japan
On 2017-10-02 16:41:46
It is disappointing that the lead wire is a little longer handled, but handling disappears in either case. I would like to sell the 15A compatible successor at the 1C contact.
This review is about item#37861187.