Buy more than* S$200* and get FREE SHIPPING

  • Leader Hydro-Emergency Pad Touch Type
  • Leader Hydro-Emergency Pad Touch Type
  • Leader Hydro-Emergency Pad Touch Type

Leader Hydro-Emergency Pad Touch Type No.60

4.50 (2)
Item.#
37861223
Mfr.#
No.60
Package Qty.
1Box(3Sheet)
Ship pack of
1
6.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Polyurethane
Material (pad)
Hydrocolloid
Pad Size (mm)
60x80
Adhesive
Acrylic
Purpose
Supporting wounded parts of the body, wound covering and protection, skin bonding of wounds, etc., Supporting wounded parts of the body, wound covering and protection, skin bonding of wounds, etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To a large abrasion etc.
4
From Japan
On 2016-01-07 08:16:19
Adhesion is somewhat inferior to first-class products, but it is sufficient if you consider the price.
This review is about item#37861223.
Burns from cuts, but I use it for skin troubles until insect bites.
5
From Japan
On 2014-05-14 17:48:40
When used with this product, scratches, cuts, bruises of burns become lighter and lighter quickly, so it gets useful as soon as possible. Since it is individually wrapped, it is carried around anytime.
This review is about item#37861232.