Buy more than* S$200* and get FREE SHIPPING

  • Sole Resistant Safety Shoes AZ-51625
  • Sole Resistant Safety Shoes AZ-51625
  • Sole Resistant Safety Shoes AZ-51625

Sole Resistant Safety Shoes AZ-51625 AZ-51625

1.00 (1)
Item.#
37861284
Mfr.#
AZ-51625
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Sneaker
Color
Black
Material (Skin)
Synthetic leather + nylon mesh
Standard Weight (g/1 leg)
About 440 (L size)
Material (toe core)
Made of steel
Material
(Injury resistence plates) stainless steel
Size (cm)
L(26.0cm - 26.5cm)
Material (Sole)
Synthetic rubber
Foot Width
3E
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Light work inside factory
1
From Japan
On 2012-06-28 09:36:06
I liked slip-on type, I wore variously, but this product is too durable. The mouth of the mouth, white mesh rubber part soon hesitate to wear off ... It is a place where it takes a lot of burden due to taking off and wearing and leg movements It is totally bad! It is!
This review is about item#37861284.