Buy more than* S$200* and get FREE SHIPPING

  • V Turntable
  • V Turntable
  • V Turntable
  • V Turntable

V Turntable E-9137

4.00 (1)
Item.#
37861327
Mfr.#
E-9137
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2019-12-13
Now we ship to...
...see all
Item Feature
Material (Body)
Steel
Load (kg)
25 (maximum)
Storage Dimensions (mm)
56 (height)
Table Diameter (Phi mm)
410
Caution
There is a case that can not be adapted by the manufacturer of the wire
Compatible Cable (mm)
180 - 260
Body Weight (kg)
3.6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ceiling wiring work
4
From Japan
On 2019-03-12 06:30:14
Since it is inside out, it's broken down, so it's good, so it's smooth out until the end. The F cable is excellent, but many types of electric wires, for example, the CV cable also have disadvantages.
This review is about item#35051082.