Buy more than* S$200* and get FREE SHIPPING

  • Control Valve

Control Valve 1000AS

5.00 (2)
Item.#
37861354
Mfr.#
1000AS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Mount between hose and object. Make is possible to open and close valve.
Refrigerant
R134a
Overall Length (mm)
58
Connection Port
M10-P1.5 male x M10-P1.5 female knurled
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Addition of filling of R 410
5
From Japan
On 2016-02-01 14:05:57
The thing which I used until now (I will dare lower the maker name) began to leak gas, so I bought a new one. It is convenient to use it for models that were shorter than the past and difficult to fill with push. There was no leak.
This review is about item#37861397.
Refrigerant gas filling pressure measurement
5
From Japan
On 2013-06-01 15:48:13
Compact and easy to use.
This review is about item#37861354.