Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Air-Conditioning and Electric Facility Materials
>
Air Conditioning Plumbing Tool
>
Vacuum Pump
>
Adapters
Control Valve 1000M
by
ROBINAIR
(2)
Item.#
37861406
Mfr.#
1000M
Package Qty.
1PC
Ship pack of
1
Sales Price:
-
Qty.
[x]
Discontinued
Now we ship to...
...
see all
See all 12 items in this Product
Item Feature
Purpose
Mount between hose and object. Make is possible to open and close valve.
Overall Length (mm)
44
Refrigerant
R12 R22, etc.
Connection Port
UNF7 / 16-20 (1 / 4inch) male x UNF7 / 16-20 (1 / 4inch) female knurled
See all 12 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Control Valve
BBK (Bunkaboeki Kogyo)
56.99
-
58.99 SGD
(4)
Mini Control Valve
ESCO
49.99 SGD
[R410A] 5/16 "mini control valve
ESCO
49.99 SGD
(5)
R407C, R404A, R507A, charge valve for R134A
FUSO
38.99 SGD
(1)
R22, R12, charge valve for R502
FUSO
38.99 SGD
(4)
R22, R12, R500 and R502 Mini Size Charge Valve
TASCO
59.99 SGD
(1)
Refrigerant Control Valve
ASADA
-
R410A Charge Valve
TASCO
-
(3)
R407C , R404A , R507A , R134a mini size charge valve
TASCO
64.99 SGD
(1)
Quick Coupler Ball Valve
TASCO
48.99 SGD
(3)
Conversion Adapter
ROBINAIR
7.99
-
12.99 SGD
(17)
Access valve (flare type)
ROBINAIR
-
Unix (range) antibacterial Ag Natural
ASVEL
7.49 SGD
Flare adapter
TASCO
49.99 SGD
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2
Customer Reviews
The reviews are automatic translation.
Addition of filling of R 410
From Japan
On 2016-02-01 14:05:57
The thing which I used until now (I will dare lower the maker name) began to leak gas, so I bought a new one. It is convenient to use it for models that were shorter than the past and difficult to fill with push. There was no leak.
This review is about
item#37861397
.
Refrigerant gas filling pressure measurement
From Japan
On 2013-06-01 15:48:13
Compact and easy to use.
This review is about
item#37861354
.
Top