Buy more than* S$200* and get FREE SHIPPING

  • Compound Gauge

Compound Gauge 11802M

3.00 (2)
Item.#
37861582
Mfr.#
11802M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible
(Gauge manifold) JA-550-1, JA-550S-1, JA-500-1, JA-500S-1
Mounting Screw
NTP 1/8
Refrigerant
R12,R22,R502
Purpose
Pressure measurement
Color
Blue
Display Pressure Range (MPa)
-0.1 to 1.7
Gauge Diameter (phi mm)
68
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Pressure measurement
1
From Japan
On 2014-04-10 01:53:51
Replace the existing pressure gauge because it has broken. . Although I did not understand it in the photograph, the body was plastic, crack entered on the back again. Measurement can be done Because it is unfriendly, I use it by connecting with an adhesive, but since it is a very fragile thing not to purchase it just looks. It was a product that was very suitable for cheap and bad.
This review is about item#37861582.
Air conditioner pressure measurement
5
From Japan
On 2014-04-05 20:13:02
Since the existing pressure gauge and the replacement transparent cover are many items that are damaged, paste the cushion and use it
This review is about item#37861582.