Buy more than* S$200* and get FREE SHIPPING

  • Compound Gauge

Compound Gauge 11803AM

5.00 (1)
Item.#
37861591
Mfr.#
11803AM
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Compatible
(Gauge manifold) 550-A, 500-AL, 500-HA
Mounting Screw
NTP 1/8
Refrigerant
R134a
Purpose
Pressure measurement
Color
Red
Display Pressure Range (MPa)
-0.1 to 1.7
Gauge Diameter (phi mm)
68
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car air conditioner gas charge
5
From Japan
On 2015-09-30 21:57:31
I was able to use it normally.
This review is about item#37861591.