Buy more than* S$200* and get FREE SHIPPING

  • Compound Gauge

Compound Gauge 11807M

4.00 (1)
Item.#
37861634
Mfr.#
11807M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible
(Gauge manifold) 547-HF, 547-SHF
Mounting Screw
NTP 1/8
Refrigerant
R404A,R407C
Purpose
Pressure measurement
Color
Red
Display Pressure Range (MPa)
-0.1 to 2.5
Gauge Diameter (phi mm)
68
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner repair
4
From Japan
On 2013-07-03 19:41:00
It is essential for air conditioner repair
This review is about item#37861634.